This item is Discontinued.

This item is Discontinued.
Reinforced Tab Folder, Yellow, PK100 (Discontinued)
Mfr #
17934
Zoro #
G5386151
UPC # 086486179348
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17934
- Zoro #
- G5386151
- UPC #
- 086486179348
- Country of Origin
- United States
Dimensions
- Width
- 14-5/8"
- Size
- Legal
- Sheet Size
- 8 1/2" Width x 14" Length
- Thickness
- 11 pt.
- File Size
- Legal
- File Folder Size Type
- Legal
- File Folder Width
- 14.63"
- File Folder Height
- 9.5"
Details
- Item
- Colored File Folders with Reinforced Tab
- Color
- Yellow
- Tab Cut
- 1/3
- Tab Position
- Assorted
- Recycled Content
- 0.1
- File Tab Cut
- 1/3-Cut
- File Tab Position
- Assorted
- File Tab Style
- Top Tab
- File Folder Color
- Yellow
- File Folder Material
- 11-pt Stock
- File Folder Expansion
- 0.75"
- File Tab Material
- 11-pt Stock
- File Tab Color
- Yellow
Description
Folders,Reinforced Tab,Yellow,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.