This item is Discontinued.

This item is Discontinued.
Smead Manufacturing 14063 Pressboard Classification Folder; Green (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14063
- Zoro #
- G003704964
- UPC #
- 50086486140633
- Country of Origin
- Mexico
- Item
- Classification Folder
- Color
- Green
- Material
- Chipboard
- File Fastener Type
- 2K
- Tab Cut
- 45327
- Green Environmental Attribute
- Recycled
- Tab Position
- Right of Center
- Features
- Tear Resistant Gusset
- Certifications
- Sustainable Forestry Initiative (SFI)
- Sheet Standard
- Letter
- Tab Location
- Top
- Number of Dividers
- 2
- Number of Fasteners
- 6
- Divider Material
- Chipboard
Description
Features
- Sturdy 25-pt pressboard covers with matching Tyvek tape.
- 2 in. prong style fasteners inside front and back covers.
- 1 in. capacity twin-prong fasteners on both sides of 20 pt. fiberboard stock dividers.
- 2/5 cut top tab in right of center position.
- Colored exterior, kraft interior.
- Classification Folder Type - Top Tab
- Size - Letter
- Number of Sections - 6
- Cover Material - 25 pt. Pressboard
- Interior Divider Material - 20 pt. fiberboard
- Cover Color - Green
- Back Cover Color - Green
- Number of Fasteners - 6
- Fastener Capacity on Inside Covers - 2 in.
- Fastener Capacity for Dividers - 1 in.
- Expansion - 2 in.
- Tab Cut - 2/5
- Tab Position - Right of Center
- 10 Per Box