Shop ZORO SELECT
See all product information
Create Account
Wallet, 2", Elastic Cord, Blue, PK10
Mfr # 77203
Zoro # G5416120
product price:Â
$
37.55
/pk of 10, $3.76/ea
Key Features
Number of Pockets
1
Width
11-3/4"
Expanded Width
2"
Color
Blue
Tab Type
Tabless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77203
- Zoro #
- G5416120
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11-3/4"
- Expanded Width
- 2"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9 1/2 in
- File Size
- Letter
- Thickness
- 11 pt.
- Overall Width
- 11 3/4 in
- Paper Size
- Letter
- Expanded Depth
- 2 in
Details
- Item
- Expandable Organizer
- Number of Pockets
- 1
- Color
- Blue
- Tab Type
- Tabless
- Material
- Colored Stock
- Tab Cut
- None
- Features
- Heavy Duty, Elastic Closure, Flap
- Recycled Content
- 0.1
- Number of File Pockets
- 1
- Closure Type
- Elastic Cord
- Pocket/Wallet Type
- Files/Papers
- Overall Expansion
- 2"
- Product Type
- Expandable File Wallets
- Closure Style
- Elastic Cord
Description
Expandable Organizer, Number of Pockets 1, Material Colored Stock, Color Blue, Height 9 1/2 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.