This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71111
- Zoro #
- G5416428
- UPC #
- 086486711111
- Country of Origin
- Mexico
Dimensions
- Width
- 15"
- Expanded Width
- 5-1/4"
- Size
- Legal
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 10"
- File Size
- Legal
- Depth
- 10"
Details
- Item
- Redrope Expanding Wallets
- Color
- Redrope
- Tab Type
- Tabless
- Material
- Redrope
- Tab Cut
- None
- Features
- Flap, Elastic Closure, Tyvek Gusset, Reinforced Gusset
- Recycled Content
- 0.3
- Number of File Pockets
- 1
- Overall Expansion
- 5.25"
- Pocket/Wallet Type
- Files/Papers
- Closure Type
- Elastic Cord
Description
Wallets,Expanding,Elastic Cord,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.