This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10501
- Zoro #
- G5387840
- UPC #
- 086486105019
- Country of Origin
- China
Dimensions
- Width
- 11-5/8"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- File Size
- Letter
- File Folder Width
- 11.63"
- File Folder Size Type
- Letter
- File Folder Height
- 9.5"
Details
- Item
- Poly File Folders
- Color
- Red
- Material
- Poly
- Tab Cut
- 1/3
- Tab Position
- Assorted
- Features
- Acid-free
- Tab Location
- Top
- Sheet Standard
- Letter
- Assembly Required
- No
- File Folder Material
- Polypropylene
- File Tab Cut
- 1/3-Cut
- File Tab Color
- Red
- File Tab Position
- Assorted
- File Folder Expansion
- 0.75"
- File Folder Color
- Red
- File Tab Material
- Polypropylene
- File Tab Style
- Top Tab
Description
Folders,Waterproof,Poly,Red,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.