High Purity Gas Regulator, Nitrous Oxide, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 25 psi

  • Mfr # 610-03030000

  • Zoro # G2427857


product price:  $675.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Nitrous Oxide
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
25 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
610-03030000
Zoro #
G2427857
UPC #
014495280052
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 326

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Nitrous Oxide
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
25 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery
25 psi
Application
High Purity Systems
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
25 psi
Delivery Pressure Range
0 to 25 psi
Regulator Capacity
Medium Duty
Regulator Application
General Purpose
Diaphragm Material
Stainless Steel
Stages
Single Stage
Features
Filtered Seat
Inlet Connection Type
NGO
Inlet Pressure (Maximum)
3,500 psig
Outlet Connection Type
Tube Fitting
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
CGA Number
CGA 326
Operating Temperature (Minimum)
-40 Degrees F
Inlet Connection Gender
Male
Bonnet Material
Nickel Plated Brass
Regulator Series
610
Seat Material
PFA
Body Finish
Nickel Plated
Control Type
Knob
Operating Temperature (Maximum)
165 Degrees F
Flow Coefficient
0.12
Filter Material
316 Stainless Steel
Inlet Thread Direction
Right Hand
Gas Purity Rating
99.9995 %

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Nitrous Oxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 25 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.