High Purity Gas Regulator, Oxygen, Single Stage, 0.908"-14 Inlet, 1/4 in Outlet, 0 to 25 psi

  • Mfr # 610-03080000

  • Zoro # G2427820


product price:  $675.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
25 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
610-03080000
Zoro #
G2427820
UPC #
014495280083
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.908"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
25 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
Stainless Steel
Stages
Single Stage
Delivery
25 psi
Gauges Delivery Pressure
25 psi
Regulator Capacity
Medium Duty
Delivery Pressure Range
0 to 25 psi
Supply Pressure Gauge
4,000 psi
Regulator Application
General Purpose
Application
High Purity Systems
Features
Filtered Seat
Regulator Series
610
CGA Number
CGA 540
Inlet Connection Gender
Male
Body Finish
Nickel Plated
Operating Temperature (Minimum)
-40 Degrees F
Bonnet Material
Nickel Plated Brass
Gas Purity Rating
99.9995 %
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Control Type
Knob
Inlet Connection Type
NGO
Filter Material
316 Stainless Steel
Operating Temperature (Maximum)
165 Degrees F
Outlet Connection Type
Tube Fitting
Inlet Pressure (Maximum)
3,500 psig
Seat Material
PFA
Flow Coefficient
0.12
Inlet Thread Direction
Right Hand

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 25 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.