Shop SMITH LIGHT COMMERCIAL

Light Commercial Roof Drain, cast iron, 2", No-Hub

  • Mfr # 110-Y02
  • Zoro # G3688876

product price: 
$
93.79
/ea

Key Features

Material of Construction
cast iron
Type
Light Commercial
Color/Finish
Yellow Duco Paint
Pipe Dia. (In.)
2"
Grid Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
110-Y02
Zoro #
G3688876
UPC #
727753267091
Country of Origin
Multiple
Material of Construction
cast iron
Type
Light Commercial
Color/Finish
Yellow Duco Paint
Grid Material
Cast Iron
Connection
No-Hub
Drain Material
Cast Iron
Color - Drains
Yellow
Shape - Drains
Square
Includes
Flashing Collar, Mounting Screws
Connection - Drains
No Hub
Material of Construction - Drains
Cast Iron
Item
Roof Drain
Color
Yellow
Connection Type
No Hub
Includes Dome
Dome Included
Dome Material
Cast Iron
Basin Finish
Duco-Coated
Grate Finish
Duco Coated
Grate Surface Type
Dome
Shape
Square
Resistance Properties
Corrosion-Resistant
Includes Overflow
Overflow Not Included
Includes Deck Plate
Deck Plate Included
Product Type
High Dome Roof Drain
Flow Rate
23 gpm

Description

Roof Drain, Grate Finish Duco Coated, Outlet Location Bottom, Dome Material Cast Iron, Drain Material Cast Iron, Height Below Flange 11 3/4 in, Height Above Flange 6 1/4 in, Includes Dome Dome Included, Nominal Pipe Size 2 in, Standards Not Applicable, Includes Flashing Collar, Mounting Screws, Shape Square, Overall Length 8 3/4 in, Connection Type No Hub, Overall Height 11 3/4 in, Overall Width 8 3/4 in, Overall Diameter 8 3/4 in, Basin Finish Duco-Coated, Color Yellow

Ratings & reviews