This item is Discontinued.

Smiths Smiths 6 in. Diamond Tri-Hone Sharpener S-50380

This item is Discontinued.

Smiths

Smiths 6 in. Diamond Tri-Hone Sharpener (Discontinued)

Mfr # S-50380
Zoro # G0260085
UPC # 27925503805
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-50380
Zoro #
G0260085
UPC #
27925503805
Country of Origin
United States

Description

Smith's 6" Diamond Tri-Hone is perfect for sharpening pocket knives, hunting and fishing knives, kitchen knives, and cutting tools of all sizes, large and small. It features two interrupted surface diamond sharpening stones with a unique Micro-Tool Sharpening Pad and a Natural Arkansas stone for finishing and polishing the cutting edge. The 6" x 1 5/8" color-coded and labeled stones include a coarse diamond stone, a fine diamond stone, and a Natural Arkansas stone. All three stones are mounted on a triangular shaped base with handles on the end for easy stone rotation and easy to identify stone labels. The stones are held in place by a sturdy, non-skid stand with a trough in the bottom to catch any excess honing solution. A sharpening angle guide and 1 ounce bottle of premium honing solution are also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.