248746 4 x 24 in. Hydraulic Double Acting Tie Rod Cylinder
- Mfr # 248746
- Zoro # G504015828
product price:Â
$
475.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248746
- Zoro #
- G504015828
- UPC #
- 12947008599
- Country of Origin
- China
Description
Hydraulic Double Acting Tie Rod Cylinder
Features- 2500 lbs PSI Maximum Pressure
- Retracted Length 34-1/4"
- O-Ring Static Seal & Piston Seal Is 2 Back Up Rings Plus O-Ring NPT Ports
- Black Finish Includes Pin & Clips
- Piston diameter inside the cylinder tube
- Diameter of the piston or rod
- Larger diameter equals greater lifting force
- Bore Diameter: 4"
- Stroke Size: 24"
- Rod Diameter: 2"
- Weight: 70 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.