Shop SNAKE CHAPZ
See all product information
Create Account
Heavy-Duty, Waterproof Snake Chapz
Mfr # R-39 72
Zoro # G602697605
product price:Â
$
144.99
/pr
Free Shipping & Returns
Key Features
Color
Tan
Height
Regular 19 inH
Outside Diameter
2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-39 72
- Zoro #
- G602697605
- UPC #
- 608454039722
- Country of Origin
- China
Dimensions
- Height
- Regular 19 inH
- Outside Diameter
- 2.1
Details
- Color
- Tan
Description
Heavy-Duty, Waterproof Snake Chapz are cool, comfortable and easily attach to your belt with adjustable clips and strapping. Tan color. 2.1 lb. Sold as a pair.