Shop SNAKE CHAPZ
See all product information
Create Account
Stocky Snake Chapz, PR
Mfr # R-39 71
Zoro # G002697380
product price:Â
$
144.99
/pr
Free Shipping & Returns
Key Features
Color
Tan
Height
Short 18 inH
Outside Diameter
2.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-39 71
- Zoro #
- G002697380
- UPC #
- 608454039715
- Country of Origin
- United States
- Color
- Tan
Description
No matter where you walk, Snake Chapz protect your legs from the sharp bite of venomous snakes. Snake Chapz are made of heavy-duty, 1,000-denier nylon with a patented insert system that guarantees snake-proof protection up to a minimum of 18" from the ground. These chaps are cool, comfortable and easily attach to your belt with adjustable clips and strapping. A 15"L YKK zipper on inside of leg makes an easy fit over boots and heavy shoes. Stocky thigh (29.5" thigh, 20.5" cuff). Waterproof. Tan color. 2.1 lb. Sold as a pair.