Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 20 PK
Mfr # SLFETM20114
Zoro # G6301106
product price:Â $9.99
/pk 20, $0.50/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
1/4"
System of Measurement
Inch
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SLFETM20114
Zoro #
G6301106
UPC #
850648003976
Country of Origin
China
Dimensions
Screw Size
1/4"
Fastener Length
1-1/4 in
Head Height
0.25 in
Head Dia.
0.25"
Maximum Head Width
3/8 in
Maximum Head Height
1/4 in
For Maximum Material Thickness
1 1/4 in
Head Width
0.375 in
Overall Length
1 1/4 in
Description
Self-Drilling Screw, Head Type Hex, Finish Zinc-Plated, Material Steel, Screw Size 1/4 in, Fastener Length 1 1/4 in, Head Width 0.375 in, Head Height 0.25 in, Dimensional Standards Not Applicable, For Maximum Material Thickness 1 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive External Hex, Point Type BSD, Features Fastens E-Track to Structural Metal Surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.