Shop SNAP-LOC

SLAEAI2 EA-Fitting with 0.31 in. Hole & Connects to E-Track - Zinc Plated; Pack of 2

  • Mfr # SLAEAI2
  • Zoro # G604012086

product price: 
$
31.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLAEAI2
Zoro #
G604012086
UPC #
851218004676
Country of Origin
China

Description

The "Fastest, Safest and Easiest" way to connect rope, cables and more to "Snap-Locs E-Track Singles" and E-track! The 0.5 inch receiver hole allows for the attachment of a multitude of items. EA-Fitting is made from thick heavy duty steel with a super durable zinc plated finish. Rating is an enormous 4,400 pound break strength and 1,467 pound working load limit (1,996/665 kg). Snap-Locs EA-Fittings give you "Ultimate Cargo Control" and also fit with other industry standard E-track accessories. Try "Snap-Locs E-Track Singles" the "Fastest, Safest and Easiest" way to strap stuff "Where You Need It" on pickups, trucks, trailers, racks, walls, ceilings, floors and more! Only "The Snap-Loc System" provides a permanent comprehensive solution for all your cargo management needs with a coordinating variety of Straps, Accessories, Dollies, Carts and more.

Features
  • The "fastest, safest and easiest" way to connect rope, cables and more to "e-track singles" and e-track
  • Receiver hole is 1/2 inch and allows for attachment of multiple items
  • Pack of 2
Specifications
  • Finish: Zinc Plated
  • Hole Size: 0.31 in.
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.