SLAL2 Strap Link Safely Connects Multiple Logistic E-Straps - Zinc Plated; Pack of 2

  • Mfr # SLAL2
  • Zoro # G604011829
product price: 
$
39.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLAL2
Zoro #
G604011829
UPC #
850002539028
Country of Origin
United States

Description

The "Fastest, Safest and Easiest" way to securely connect two or more Logistic E-Straps together extending their length! Also connects an E-Strap to itself for cinching down and bundling items. Strap Link is made from thick 10 gauge heavy duty USA steel with a super durable zinc plated finish. Compact for storage measuring just 4-5/8 x 1 x 0.5 inch. Rating is an enormous 3,000 pound break strength and 1,000 pound working load limit (1,360/454 kg). Strap Links give you "Ultimate Cargo Control" and are made in the USA! Snap-Loc parts also fit with other industry standard E-track accessories. Try "Snap-Locs E-Track Singles" the "Fastest, Safest and Easiest" way to strap stuff "Where You Need It" on pickups, trucks, trailers, racks, walls, ceilings, floors and more! Only "The Snap-Loc System" provides a permanent comprehensive solution for all your cargo management needs with a coordinating variety of Straps, Accessories, Dollies, Carts and more.

Features
  • The "fastest, safest and easiest" way to securely connect two or more logistic e-straps together
  • Securely connects e-strap to itself for cinching
  • Pack of 2
Specifications
  • Finish: Zinc Plated
  • Dimension: 4.62 x 1 x 0.5 in.
  • Country of Origin: USA
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews