This item is Discontinued.
This item is Discontinued.
CDI Torque Head, 12 pt Box End, Z, 1-3/16" (Discontinued)
Mfr #
QZX38ADP
Zoro #
G1503262
UPC # 662459937377
Country of Origin United States
Category Torque Wrench Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QZX38ADP
- Zoro #
- G1503262
- UPC #
- 662459937377
- Country of Origin
- United States
Dimensions
- Drive Size
- Z (63/64 in)
- Size
- 1 3/16 in
- Overall Length
- 5 13/16 in
Details
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Box End
- Max. Torque
- 480 ft.-lb.
- Number of Points
- 12
- Offset
- 15 Degrees
- Head Material
- Alloy Steel
- Sub-Category
- CDI Torque Products
- For Use With
- Mfg. No. 600T-I, 800NMIMH
Description
Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 1 3/16 in, Overall Length 5 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.