CDI Torque Head, 12 Pt Box, Z Dual Pin, 1-5/8In (Discontinued)
- Mfr # TCQZX52ADP
- Zoro # G9047464
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCQZX52ADP
Zoro #
G9047464
UPC #
662459328182
Country of Origin
United States
Dimensions
Drive Size
Z Dual Pins
Size
1 5/8 in
Overall Length
5 1/2 in
Head Size
1-5/8"
Details
Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
480 ft-lb
Number of Points
12
Offset
15 Degrees
For Use With
Dual Pin Wrench Mfg. No. 800NMIMH
Sub-Category
CDI Torque Products
Head Material
Alloy Steel
Material
Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 1 5/8 in, Overall Length 5 1/2 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.