Shop WILLIAMS
See all product information
Create Account
1/4" Drive, 5/16" SAE Socket, 6 Points, Standard 1/4"D, 6Pt, 5/16
- Mfr # M-610
- Zoro # G7135515
product price:Â
$
6.95
/ea
Sold in multiples of 2 for $13.90
Key Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-610
- Zoro #
- G7135515
- UPC #
- 662459200563
- Country of Origin
- United States
- Item
- Standard Socket,1/4"D,6Pt,5/16"
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 6
- Sub-Category
- Williams
- Socket Type
- Shallow Impact
- Tether Ready
- No
- Product Type
- Standard Socket,1/4"D,6Pt,5/16"
- Tether Status
- Not Tether Capable
Description
This Williams Socket from Snap-On Industrial Brands is the perfect addition to your tool box. It will make your life easier when working on projects. Made of high polished chrome, this shallow impact socket has a 1/4" drive size and 6-point measurement type. It has an overall length of 7/8 in., with a 5/16" size. The high polished chrome finish provides resistance against corrosion and other forms of wear and tear. Add this Williams Socket to your collection today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.