This item is Discontinued.

This item is Discontinued.
Quick Spin, 10 pcs (Discontinued)
Mfr #
QS-M-10PK
Zoro #
G7637981
UPC # 852684932623
Country of Origin Taiwan, Province of China
Category Socket Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS-M-10PK
- Zoro #
- G7637981
- UPC #
- 852684932623
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 0.8"
Details
- Item
- Quick Spin
- Number of Pieces
- 10
- Sub-Category
- Tools at Height
- Material
- Body Thermoplastic Rubber and Polyester Material (TPU); Spin Tops Polyacetal and Black Carbon (POM)
- For Use With
- Wide Selection of Tools
Description
Quick Spin Adaptor,M,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.