This item is Discontinued.

This item is Discontinued.
Quick Spin, 10 pcs (Discontinued)
Mfr #
QS-P-10PK
Zoro #
G7616117
UPC # 852684932647
Country of Origin Taiwan, Province of China
Category Socket Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS-P-10PK
- Zoro #
- G7616117
- UPC #
- 852684932647
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 0.3"
Details
- Item
- Quick Spin
- Number of Pieces
- 10
- Features
- The Unique, Patented Quick Spins Accommodate a Wide Selection of Tools, Making Them Tether-Ready in Seconds; Reusable, and Suitable for Non-Conductive Use, the Tangle-Resistant Spin Tops Make Quick Spins an Outstanding Drop Prevention Solution That Doesn't Deface Tools
- Material
- Body Thermoplastic Rubber and Polyester Material (TPU); Spin Tops Polyacetal and Black Carbon (POM)
- Sub-Category
- Tools at Height
- For Use With
- Wide Selection of Tools
Description
Quick Spin Adapter Pen,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.