This item is Discontinued.

Snap-On Williams Chain Pipe tgs, 2 to 12" GWRC15-P

This item is Discontinued.

Snap-On

Williams Chain Pipe tgs, 2 to 12" (Discontinued)

Mfr # GWRC15-P
Zoro # G6522498
UPC # 662459306142
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GWRC15-P
Zoro #
G6522498
UPC #
662459306142
Country of Origin
United States

Details

Item
Chain Pipe tgs,2 to 12"
Sub-Category
Williams

Description

The Snap-On Industrial Brands GWRC15-P Williams Chain Pipe tgs is a great addition to your toolbox. It's durable and versatile, with a capacity of 2" to 12". The Williams Chain Pipe tgs has an internal mechanism that provides smooth operation. This product will be perfect for those who need precision work done in tight spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.