Cleaning Wipes, Center-Pull Roll, Wht, PK6
- Mfr # NW-00443-5006
- Zoro # G7893815
product price:Â
$
92.65
/pk of 6, $15.44/ea
Key Features
Material
Paper
Color
White
Sheet Size
7 in x 10 in
Number of Sheets
500
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-00443-5006
- Zoro #
- G7893815
- UPC #
- 019736004435
- Country of Origin
- China
Dimensions
- Sheet Size
- 7 in x 10 in
- Roll Length
- 291 ft
- Sheet Length
- 10 in
- Sheet Width
- 7 in
Details
- Item
- Cleaning Wipes
- Material
- Paper
- Color
- White
- Number of Sheets
- 500
- Ply
- 1
- Lint Level
- Low Lint
- Series
- Snaps
- Wipe Type
- Bucket System Refill Wipe
- Minimum Cleanroom Standards
- None
- For Use With Manufacturer Part No.
- Mfr. No. NW-00440-500B
- Features
- Refill, Solvent Resistant
- Compatible Manufacturer Part Number
- NW-00440-500B
- Cloth Density
- 45 g/sq m
- Product Type
- Cleaning Wipes
- Wipe Construction
- Hydro-Entangled (HEF)
- Shell Material
- Paper
Description
Dry Wipe Roll, Wipe Type Bucket System Refill, Centerpull Roll, Product Series Snaps, White, Minimum Cleanroom Standards None, Wood Pulp, Lint Level Low Lint, Roll Length 291 ft, Sheet Length 10 in, Sheet Width 7 in, Number of Sheets 500, Ply 1, For Use With Grainger Item Number 56JE89, For Use With Manufacturer Part No. Mfr. No. NW-00440-500B, Primary Cleaning Application General Purpose Cleaning, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.