This item is Discontinued.

Snapware Snapware 1098433 15.3 Cup Slim Flip Top Rectangle Storage Container 1098433

Snapware 1098433 15.3 Cup Slim Flip Top Rectangle Storage Container (Discontinued)

  • Mfr # 1098433
  • Zoro # G003995423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1098433
Zoro #
G003995423
UPC #
884408011079
Country of Origin
China

Description

  • Storage container
  • Slim Flip top series
  • Ideal for dry food storage
  • Silicone gaskets and tight snapping latches seal containers 100% airtight for long lasting food freshness
  • Modular stacking system is space saving inside the pantry
  • Features Flip top double airtight seals for convenient pouring, scooping and snacking
  • Rectangle
  • 9" x 4" x 9"
  • 15.3 cup capacity
  • Length: 9.5
  • Width: 4.5
  • Height: 9.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.