Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551412
- Zoro #
- G200918317
- UPC #
- -
- Country of Origin
- United States
- Standards
- Contains Nuts
- Weight
- 5.95 lbs
- Capacity
- 1.86 oz
- Features
- Contains Dairy, Contains Nuts
- Item
- Candy Bars
- Flavor
- Snickers®
- Packing Type
- Bar
Description
Curb Your Hunger Before Your Hunger Curbs YouTM. Absolutely packed with crunchy roasted peanuts, Snicker's really satisfies. Smooth milk-chocolate, luscious caramel and creamy nougat make it a sweet and delicious treat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
