Snow Joe

24" 80V Two-Stage Electric Snow Blower (Discontinued)


Item requires special delivery charges. A $104.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Snow Blowers

Key Features

  • Fuel Type Electric
  • Voltage 80V
  • Width 24"
  • Start Type Electric
  • Auger Type Steel
See all product information

Product Information

Dimensions

Width 24"

Details

Item Snow Blower
Fuel Type Electric
Voltage 80V
Start Type Electric
Auger Type Steel
Stages Two
Number of Stages Two

Description

NEW! Introducing the newest force of nature in the legendary iON series: iON8024-CT, the revolutionary next-generation 24-inch self-propelled dual-stage cordless snow blower from SNOW JOE®. iON8024-CT's groundbreaking, rechargeable 80-Volt power plant and powerful 2500 W brushless motor has what it takes to weather winter’s worst. Core Tool Only (Battery and Charger not included) iON8024-CT starts instantly with a simple push of the illuminated display, to put the legendary power of iON at your fingertips for unparalleled snow-shredding performance, courtesy of its cutting-edge 4-speed digital drive system (3-speed & XPORT). And iON’s integrated illuminated battery indicators mean you’ll never be left in the dark when it comes to having the information you need close at hand. Equipped with a 2-stage heavy-duty serrated steel auger and powerful impeller, iON8024-CT plows through up to 1000 pounds of snow per minute, clearing a path 24-inches wide by 13-inches deep in a single pass. Ergonomic trigger grips provide optimum comfort and reduce stress from squeezing, and the integrated scraper bar at the base of the unit lets you clear right to the ground without damaging your deck or pavement. Other exclusive iON8024-CT features include a 180° thumb-switch auto-rotate chute to direct the snow stream up to 32 feet away, dual integrated 3 W LED headlamps to light the way for safe nighttime clearing, and wide, knobby rubber TracAssist tires for maximum traction in the most challenging winter weather conditions. Core Tool Only (Battery and Charger not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products