This item is Discontinued.
This item is Discontinued.
40.0V Li-Ion Battery, 2.5Ah Capacity (Discontinued)
Mfr #
IBAT40-LT
Zoro #
G1900652
UPC # 810829024206
Country of Origin China
Category Cordless Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBAT40-LT
- Zoro #
- G1900652
- UPC #
- 810829024206
- Country of Origin
- China
Details
- Item
- Battery
- Battery Capacity
- 2.5Ah
- For Use With
- Snow Joe and Sun Joe Cordless ion Models
- Voltage
- 40.0
- Category Type
- Battery Pack
- Cordless Tool Battery Type
- Li-Ion
Description
Lithium-Ion Battery,40V,2.5Ah
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.