Shop All Ice Melt
Snowex
12 gal. capacity Push Sprayer
Mfr # SL-80SS
Zoro # G5756436
product price: $1,216.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Drop Type Broadcast
- Flow Control Front Nozzle/Wand Sprayer
- For Use With Brine Salt
- Includes Battery Charger, Extra Wide Vented Cap, Spray Wand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spray Width | Up to 4 ft |
Wheel Width | 5 in |
Wheel Dia. | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Push Sprayer |
Capacity | 12 gal |
Drop Type | Broadcast |
Flow Control | Front Nozzle/Wand Sprayer |
For Use With | Brine Salt |
Includes | Battery Charger, Extra Wide Vented Cap, Spray Wand |
Axle Type | Stainless Steel |
Frame | Stainless Steel |
Wheel Type | Pneumatic |
Hopper Material | Polyethylene |
Features | Adjustable Height Boomless Nozzle |
Type | Push |
Handle | Fixed T |
Description
Push Sprayer, Capacity 12 gal, Handle Fixed T, Drop Type Broadcast, Flow Control Front Nozzle/Wand Sprayer, Includes Battery Charger, Extra Wide Vented Cap, Spray Wand, For Use With Brine Salt, Frame Stainless Steel, Hopper Material Polyethylene, Wheel Type Pneumatic, Wheel Dia. 13 in, Wheel Width 5 in, Axle Type Stainless Steel, Features Adjustable Height Boomless Nozzle, Spray Width Up to 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGX Insect Repellent, 4 oz. Weight (18-804)
- ALLEGRO INDUSTRIES Side Wall Kit (9403-11)
- XPOSE SAFETY 8 ft x 15 ft 5 mil Tarp, Blue, Polyethylene (BT-815-A)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Base, Brown (83-OUT5421B)
- SNOWEX Salt Deflector, Plastic Cover, Steel Frame (PDK-020)
- SNOWEX 18 cu ft Resin Salt Box, Yellow (74051)
- SNOWEX Salt Box, Yellow, Solid, HDPE (2FGV7)
- SNOWEX Salt Box, Yellow, Solid, HDPE (2FGV6)
- CARGILL Cargill Diamond Crystal Winter Melt 100012604 Ice Melter Salt, White, 25 lb Bag (100012604)
- GLOBAL INDUSTRIAL Ice Melt Residue Cleaner, 1 Gallon Bottle (670291)
- Snowex Ice Melt