SS375S Medi - Stim Sof - Stim 2 in. X 3.5 in. Rect.; Snap; Blue Gel; Tan Tricot; Reusable Electrodes 4 Per Pkg

  • Mfr # SS375S
  • Zoro # G704151463
product price: 
$
26.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SS375S
Zoro #
G704151463
UPC #
-
Country of Origin
China

Description

Medi-Stim’s Sof-Stim electrodes are ideal for patients with sensitive skin or elderly patients with thin, delicate skin. Sof-Stim electrodes are made with a tan tricot knit material, highly conductive silver-coated carbon film, and feature a unique soft, blue-colored patented Polyhesive® gel that allows more oxygen to permeate through the gel to the skin.
It is softer than most conventional gels, making electrode removal easier and gentler on the skin. Sof-Stim electrodes also work well in hairy areas. as the thick soft gel can penetrate through the hair and adhere better to the skin. Available in two sizes with pin wire connector.

  • Blue Gel, Tan Tricot, Reusable Electrodes
  • Approximately 15-20 applications.
  • Made in USA.
  • 4 Per Package
  • Size - 2 x 3.5 in.
  • Shape - Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews