P10808ROYALBLUE Dog Snap Leash 0.5 In. Diameter By 8 Ft. - Royal Blue

  • Mfr # P10808ROYALBLUE
  • Zoro # G103779992
product price: 
$
47.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P10808ROYALBLUE
Zoro #
G103779992
UPC #
-
Country of Origin
United States

Description

All of Soft Lines leash products are made from multifilament polypropylene fibers. The leashes stay soft and pliable even in cold conditions and the fibers will not sliver. This custom woven product has built in stretch and also releases knots easier than nylon or cotton ropes. The specific gravity of poly rope is less than water so it naturally floats. The Soft Lines Snap Leash has nickel plated snap hardware sized to match leash diameters.

Features
  • Strong hand sewn webbing connections.
  • Releases knots easier than nylon or cotton ropes.
  • Excellent resistance to rot and mildew.
  • Excellent resistance to acids and alkalis (salt water).
  • Very good resistance to oils and gas.
  • Leads are soft, flexible, and easy to grip.
  • Lightweight (floats in water) and easy to clean.
  • Stays pliable and will not sliver.
  • Will not absorb water.
  • Can be stored wet or dry.
  • UV inhibitors added for color stability.
  • Machine or hand washable for cleaning.
  • 0.5 in. Diameter by 8 ft.
  • Color - Royal Blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews