Shop SOFT LINES
Create Account
P11006BLACK Dog Snap Leash 0.62 In. Diameter By 6 Ft. - Black
- Mfr # P11006BLACK
- Zoro # G903779697
product price:Â
$
50.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P11006BLACK
- Zoro #
- G903779697
- UPC #
- -
- Country of Origin
- United States
Description
All of Soft Lines leash products are made from multifilament polypropylene fibers. The leashes stay soft and pliable even in cold conditions and the fibers will not sliver. This custom woven product has built in stretch and also releases knots easier than nylon or cotton ropes. The specific gravity of poly rope is less than water so it naturally floats. The Soft Lines Snap Leash has nickel plated snap hardware sized to match leash diameters.
Features- Strong hand sewn webbing connections.
- Releases knots easier than nylon or cotton ropes.
- Excellent resistance to rot and mildew.
- Excellent resistance to acids and alkalis (salt water).
- Very good resistance to oils and gas.
- Leads are soft, flexible, and easy to grip.
- Lightweight (floats in water) and easy to clean.
- Stays pliable and will not sliver.
- Will not absorb water.
- Can be stored wet or dry.
- UV inhibitors added for color stability.
- Machine or hand washable for cleaning.
- 0.62 in. Diameter by 6 ft.
- Color - Black .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.