Shop SOFT LINES

PSS11010ROYALBLUE 2 Handled Sidewalk Safety Dog Snap Leash 0.62 In. Diameter By 10 Ft. - Royal Blue

  • Mfr # PSS11010ROYALBLUE
  • Zoro # G903780167

product price: 
$
54.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSS11010ROYALBLUE
Zoro #
G903780167
UPC #
747925394837
Country of Origin
United States

Description

All of Soft Lines leash products are made from multifilament polypropylene fibers. The leashes stay soft and pliable even in cold conditions and the fibers will not sliver. This custom woven product has built in stretch and also releases knots easier than nylon or cotton ropes. The specific gravity of poly rope is less than water so it naturally floats. The Soft Lines Double Handle Sidewalk Safety Snap Leash has nickel plated snap hardware sized to match leash diameters. This double handle dog leash is great for high traffic areas. This allows your dog the comfort of a long roaming leash and you the safety of a short control leash in the high traffic area.

Features
  • Strong hand sewn webbing connections.
  • Releases knots easier than nylon or cotton ropes.
  • Excellent resistance to rot and mildew.
  • Excellent resistance to acids and alkalis (salt water).
  • Very good resistance to oils and gas.
  • Leads are soft, flexible, and easy to grip.
  • Lightweight (floats in water) and easy to clean.
  • Stays pliable and will not sliver.
  • Will not absorb water.
  • Can be stored wet or dry.
  • UV inhibitors added for color stability.
  • Machine or hand washable for cleaning.
  • 0.62 in. Diameter by 10 ft.
  • Color - Royal Blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.