This item is Discontinued.

Soil Moist Soil Moist JCD-100SMJ 1 Lb Soil Moist Granules JCD-100SMJ

This item is Discontinued.

Soil Moist

Soil Moist JCD-100SMJ 1 Lb Soil Moist Granules (Discontinued)

Mfr # JCD-100SMJ
Zoro # G204137967
UPC # 30541010305
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JCD-100SMJ
Zoro #
G204137967
UPC #
30541010305
Country of Origin
China

Description

  • Soil Moist granules are the eco-safe, water storing polymers that you simply place in soil then water
  • Designed to reduce plant watering by 50%
  • Last 3 to 5 year in the soil
  • Very convenient and easy to use
  • Ideal for indoor plants, gardens, and outdoor use
  • 1 lb
  • Length: 3.5
  • Width: 3.5
  • Height: 4.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.