0143248 Double Wall Mailbox Post Combo - 11.50 x 21.77 x 50 in. - Black
- Mfr # 143248
- Zoro # G603796925
product price:Â
$
183.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 143248
- Zoro #
- G603796925
- UPC #
- 46462009946
- Country of Origin
- China
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Solar Mailbox Post Combo, Double Wall, Series: Gentry, 11-1/2 in Width, 21.77 in Depth, 50 in Height, 18-3/4 in Length X 9 in Width X 6-1/4 in Height Opening, Plastic, Black
Features- Plastic - With Post
- Color : Black
- Double Wall Mailbox Post Combo 11.50 x 21.77 x 50 in.
- Country Of Origin: USA
- Dimension: 36.75" H x 12.07" W x 15.03" L
- Weight: 16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.