236679 Post Mount Mailbox - Black; Large

  • Mfr # 236679
  • Zoro # G203772220
product price: 
$
113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
236679
Zoro #
G203772220
UPC #
46462010348
Country of Origin
United States

Description

Features
  • Merges optimal performance with eye appealing design
  • Constructed from galvanized steel for protection against rust
  • While a glossy black powder coated finish prevents weathering to extend its performance
  • Large size features more space than standard medium mailboxes
  • Braided rope border along the door and decorative easy pull knob will complement any home
  • Aluminum satin nickel finished flag adds a pleasing contrast and easily alerts mail carriers of outgoing provides
  • Magnetic latch keeps the door securely closed
Specifications
  • Color: Black
  • Size: Large
  • Country of Origin: USA
  • Weight: 9.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews