738757 Rust - Proof Plastic Post Mount Mailbox; Black
- Mfr # 738757
- Zoro # G203796981
product price:Â
$
46.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 738757
- Zoro #
- G203796981
- UPC #
- 46462130015
- Country of Origin
- China
Description
Features
- Medium capacity fits small boxes, magazines and padded envelopes
- Highly durable, rust - proof plastic construction provides strength and stability
- Ultra - Violet inhibitor finish prevents color damage from the sun
- Installs easily onto a variety of gibraltar posts
- Color: Black
- Material: Plastic
- Dimension: 20.375" H x 8.125" W x 10" L
- Weight: 2.736 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.