SDPK0000 Post Drive-In Kit Black
- Mfr # 7277411
- Zoro # G903786701
product price:Â
$
100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7277411
- Zoro #
- G903786701
- UPC #
- -
- Country of Origin
- China
Description
Features
- Drive-in mai lbox post does not require digging or concreting for installation.
- Constructed from heavy-duty galvanized steel with a black powdered paint finish.
- Features an adjustable mai lbox support arm, which allows the mai lbox to be adjusted to the proper height from the ground.
- The post accommodates standard and large size mai lboxes.
- Kit includes all assembly and mai lbox mounting hardware and instructions.
- Color - Black
- Dimension - 5.5 x 2.75 x 34 in.
- Item weight - 16.75 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.