Shop SOLAR
Create Account
SMAC6BY1 6 in 1 Mobile Accessory Kit
- Mfr # SMAC6BY1
- Zoro # G003749576
product price:Â
$
27.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMAC6BY1
- Zoro #
- G003749576
- UPC #
- 891664002802
- Country of Origin
- China
Description
Features
- 6 in 1 Mobile Accessory Kit
- Transmitter broadcasts over FM Frequencies USB interface Supports Secure Digital card LCD display
- Earphone jack Cassette player adapter USB car charger Remote control
- Previous button Next button Play and Pause button FM Frequency down
- FM Frequency up
- Color:
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.