SOL-422252 25 ft. 800A 2 Gauge Booster Cable Set
- Mfr # SOL-422252
- Zoro # G704168072
product price:Â
$
258.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOL-422252
- Zoro #
- G704168072
- UPC #
- -
- Country of Origin
- China
Description
Features
- Ideal for medium duty starting applications
- Cables remain flexible in all weather, down to -40C
- Industrial grade 600A parrot clamps penetrate battery corrosion for effective connection
- Tangle-free twin cable design is easy to use, transport and store
- Size: 25'
- Power: 800A
- Weight: 19.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.