SOLPL2320 6-12V 20-10-2A Solar Pro-Logix Battery Charger

  • Mfr # SOLPL2320
  • Zoro # G104135995
product price: 
$
203.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SOLPL2320
Zoro #
G104135995
UPC #
-
Country of Origin
China

Description

The charger incorporates a number of safety features to make charging safer for both the operator and the battery being charged, including Reverse Polarity Protection and Battery Fault Detection. Combining fully automatic operation and the ability to properly charge multiple battery types, the Pro-Logix PL2320 is the perfect charger to meet the needs of today’s and tomorrow’s professional technician. Intelligent, beneficial, safe and versatile – one charger does it all, from fast charging and battery repair to battery maintenance and long term storage charging.
  • Fully automatic operation – simply choose your voltage, battery type and desired charge rate, and press Charge, the charger does the rest and turns off when the battery has reached full charge.
  • Provides the ability to properly charge virtually any lead acid battery type: Conventional, AGM, Gel Cell, Spiral Wound, Marine and Deep Cycle batteries.
  • Advanced multi-phase charging process delivers a proper, beneficial charge every time, improving battery health and restoring reserve capacity.
  • Features a Soft Start Mode for severely depleted batteries and a Recondition Mode to rejuvenate distressed batteries.
  • Two tools in one, the PL2320 incorporates a fully automatic charging routine PLUS a fully automatic battery maintenance routine once the battery has reach full charge - this enhanced maintenance mode is ideal for long term storage of seasonal use vehicles and more.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews