Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 5 Micron, 35 cfm

  • Mfr # 15
  • Zoro # G1361105
product price: 
$
10.99
/ea

Key Features

Element Material
Polyester
Inside Dia. (In.)
3 in
Outside Dia. (In.)
4 3/8 in
For Use With
5Z660, 5Z661, FS-15-100, Mfr. No. FS-15-075
Height (In.)
2 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15
Zoro #
G1361105
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
3 in
Outside Dia. (In.)
4 3/8 in
Height (In.)
2 5/16 in
Overall Height
2.31 in
Inside Diameter
3 in
Outside Diameter
4 3/8 in
Fits Chest Size
Moisture Resistant, Pleated Media for High Dirt Holding Capacity

Details

Element Material
Polyester
For Use With
5Z660, 5Z661, FS-15-100, Mfr. No. FS-15-075
Item
Filter Element
Type
Replacement Cartridge
For Use with Blower No.
VFD2S, VFD3S
Filtration Efficiency
99%
Filter Rating
5 micron
Housing Material
Steel
Compatible Manufacturer Part Number
5Z660, 5Z661, F-15-050, F-15-075, F-15-100, FS-15-050, FS-15-075, FS-15-100
Maximum Operating Temperature
220 Degrees F
Features
Moisture Resistant, Pleated Media for High Dirt Holding Capacity
Maximum Flow Rate
35 cfm

Description

The SOLBERG - 15 is a Filter Element, falling under the category of Compressor Air Filters. This component plays an essential role in power transmission and pneumatics by filtering out contaminants from compressed air. Its primary function is to ensure the clean operation of pneumatic tools and equipment, contributing significantly to their longevity and efficiency.
Key Features:
• The product's filter rating stands at 5 microns. This indicates that it can effectively block or remove contaminants up to this size from your compressed air supply.
• As part of its core functionality, it aids in maintaining optimal performance levels for your machinery by ensuring a cleaner operational environment.
• It serves as an integral element within compressor air filters used across various industrial applications involving power transmission and pneumatics.
• Dimensions: The filter has an inside diameter of 3 inches and an outside diameter of 4 3/8 inches. Its height measures approximately 2.31 inches.
• Flow Rate and Temperature: Supports a maximum flow rate of up to 35 cfm and can operate at temperatures up to 220 degrees Fahrenheit.

Ratings & reviews