Shop SOLERA
See all product information
Create Account
ASolarAreaLight, Brz, 10-1/4"H, 39-1/4"L
- Mfr # SL-AIO-70L-FC2-SF-DB
- Zoro # G925087886
product price:Â
$
1,744.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
75 W
Light Technology
LED
Housing Material
Aluminum
Housing Color
Bronze
Operating Temperature - Maximum
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-AIO-70L-FC2-SF-DB
- Zoro #
- G925087886
- UPC #
- 019781004385
- Country of Origin
- China
- Fixture Wattage
- 75 W
- Light Technology
- LED
- Housing Material
- Aluminum
- Housing Color
- Bronze
- Operating Temperature - Maximum
- 122 Degrees F
- Power Source
- Solar
- Sensor Type
- Motion Sensor Included
- Light Distribution Type - IESNA
- Type III
- Item
- Solar Area Light
- Rated Life
- 50,000 hr
- Mount Type
- Pole
- Color Temperature
- 2200K, 2700K, 3000K
- Standards
- CE, FCC
- Operating Temperature - Minimum
- -40 Degrees F
- Lumen Selectable
- Not Selectable
- High Pressure Sodium Wattage Equivalency
- 250 W
- Light Output
- 7,000 lm
- Metal Halide Wattage Equivalency
- 250 W
- Battery Life
- 50 hr
- Light Head Style
- Cobra Head
- Includes
- Battery, Remote
- Color Selectable
- Selectable
- Battery Recharge Time
- 7 hr
- Minimum Run Time
- 12 hr
Dimensions
- Overall Height
- 10 1/4 in
- Overall Width
- 14 5/8 in
- Overall Length
- 39 1/4 in
- Manufacturers Warranty Length
- 5 yr
Description
Solar Area Light, Mount Type Pole, Fixture Wattage 75 W, Light Technology LED, Color Temperature 2200K, 2700K, 3000K, Voltage Not Applicable, Rated Life 50,000 hr, Standards CE, FCC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.