Shop SOLERA

SolarAreaLight, Gry, 10-1/4"H, 39-1/4"L

  • Mfr # SL-AIO-70L-FC2-SF-GY
  • Zoro # G525087590

product price: 
$
1,744.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Gray
Fixture Wattage
75 W
Light Output
7,000 lm
Lumen Selectable
Not Selectable
Color Temperature
2200K, 2700K, 3000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL-AIO-70L-FC2-SF-GY
Zoro #
G525087590
UPC #
019781004315
Country of Origin
China
Housing Color
Gray
Fixture Wattage
75 W
Light Output
7,000 lm
Lumen Selectable
Not Selectable
Color Temperature
2200K, 2700K, 3000K
Metal Halide Wattage Equivalency
250 W
Standards
CE, FCC
Mount Type
Pole
Battery Recharge Time
7 hr
Light Distribution Type - IESNA
Type III
Power Source
Solar
Includes
Battery, Remote
Color Selectable
Selectable
Rated Life
50,000 hr
Item
Solar Area Light
Light Technology
LED
Operating Temperature - Maximum
122 Degrees F
High Pressure Sodium Wattage Equivalency
250 W
Housing Material
Aluminum
Minimum Run Time
12 hr
Light Head Style
Cobra Head
Sensor Type
Motion Sensor Included
Battery Life
50 hr
Operating Temperature - Minimum
-40 Degrees F

Dimensions

Overall Height
10 1/4 in
Overall Length
39 1/4 in
Manufacturers Warranty Length
5 yr
Overall Width
14 5/8 in

Description

Solar Area Light, Mount Type Pole, Fixture Wattage 75 W, Light Technology LED, Color Temperature 2200K, 2700K, 3000K, Voltage Not Applicable, Rated Life 50,000 hr, Standards CE, FCC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.