Shop All Lawn & Garden Sprayers
This Product is Discontinued
Solo
13/32 gal. One-Hand Foaming Sprayer, HDPE Tank, Fan, Foaming Spray Pattern, 45 psi Max Pressure (Discontinued)
Mfr # 301-FA
Zoro # G2043111
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 13/32 gal.
- Sprayer Pressure Release Yes
- Tank Material HDPE
- Wand Length Wand Not Included
- Wand Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 301-FA
- Zoro # G2043111
- UPC # 720343003017
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Wand Length | Wand Not Included |
Fill Opening Size | 2 in |
Pump Length | 7 in |
Details
Sprayer Tank Capacity | 13/32 gal. |
Sprayer Pressure Release | Yes |
Tank Material | HDPE |
Wand Material | Polypropylene |
Nozzle Spray Pattern | Fan, Foaming |
Max Sprayer Pressure | 45 psi |
Item | One-Hand Foaming Sprayer |
Adjustable Nozzle | No |
Seal/Gasket Material | Viton(R) |
In Tank Filter | Yes |
Includes | Special Flat Fan Spray Nozzle |
Features | Pressure Relief Valve, Translucent Bottle with Large Opening |
Sprayer Nozzle Material | Plastic |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Janitorial and Sanitation, Sprayer Tank Capacity 13/32 gal, Sprayer Pressure Release Yes, Tank Material HDPE, In Tank Filter Yes, Fill Opening Size 2 in, Wand Material Polypropylene, Nozzle Spray Pattern Fan, Foaming, Adjustable Nozzle No, Sprayer Nozzle Material Plastic, Max Sprayer Pressure 45 psi, Wand Length Wand Not Included, Features Pressure Relief Valve, Translucent Bottle with Large Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.