Shop SOLO

2 gal Handheld Lawn & Garden Sprayer, Polyethylene Tank, 48 in L Hose, 28 in L Wand

  • Mfr # 456
  • Zoro # G4308692

product price: 
$
52.39
/ea

Key Features

Sprayer Tank Capacity
2 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Hose Length
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
456
Zoro #
G4308692
UPC #
720343456004
Country of Origin
United States
Sprayer Tank Capacity
2 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Wand Material
Polypropylene
Nozzle Spray Pattern
Cone/ Fan/ Jet
Max Sprayer Pressure
45 psi
Item
Sprayer
Includes
Tank Base, Valve
Sprayer Nozzle Material
Plastic
Hose Material
Reinforced Nylon
Adjustable Nozzle
Yes
In Tank Filter
No
Seal/Gasket Material
Viton(TM)
Tank Capacity
2 gal
Application
Lawn, Garden and Agriculture
Material
Various
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Plastic
Sprayer Pressure - Maximum
45 psi
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Spray Distance - Maximum
20 ft
Pressurizing Method
Manual Pump
Spray Distance - Minimum
2 ft
Spray Mechanism
Hand-Pump
Mixing System
Mix-in-Tank
Sprayer Form
Handheld
Spray Liquid
Non-Foam
Number of Nozzles Included
4
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length 4 ft, Fill Opening Size 4 1/2 in, Wand Material Plastic, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Plastic, Max Sprayer Pressure 45 psi, Wand Length 28 in, Hose Material Reinforced Nylon, Includes Tank Base, Valve, Pump Length 12 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.