This item is Discontinued.
This item is Discontinued.
3 gal Backpack Sprayer, Poly, 48 in L Hose, 20 in L Wand, Cone/ Fan Nozzle Spray Pattern, 90 psi Max (Discontinued)
Mfr #
473P
Zoro #
G5193194
UPC # 720343473209
Country of Origin United States
Category Lawn & Garden Sprayers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473P
- Zoro #
- G5193194
- UPC #
- 720343473209
- Country of Origin
- United States
Dimensions
- Hose Length
- 48 in
- Wand Length
- 20 in
- Fill Opening Size
- 4-1/4 in
Description
Backpack Sprayer, Sprayer Type Boom and Spot, Sprayer Application Lawn and Garden, Pest Control, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release No, Tank Material Poly, In Tank Filter Yes, Hose Length 4 ft, Fill Opening Size 4 1/4 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 90 psi, Wand Length 20 in, Hose Material Reinforced Nylon, Includes Shut-Off Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.