This item is Discontinued.

Solo Solo Classic Tote, USLK709-4/17, 18.5" x 13.8" x 4", Red, Black Vinyl K709-4/17

This item is Discontinued.

Solo

Solo Classic Tote, USLK709-4/17, 18.5" x 13.8" x 4", Red, Black Vinyl (Discontinued)

Mfr # K709-4/17
Zoro # G205260602
UPC # 80000404299
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K709-4/17
Zoro #
G205260602
UPC #
80000404299
Country of Origin
China

Description

Solo classic tote, uslk709-4/17, 18.5" x 13.8" x 4", red,black vinyl stylish laptop tote is designed for women. Magenta-colored lining makes finding items easy. Padded laptop pocket holds most 16" laptops. Store supplies in business organizer pockets. Laptop tote features protective feet and is made of pebble grain textured vinyl. Carry with adjustable, padded straps for shoulder comfort. padded laptop pocket, protective feet, color lining makes finding items easy, business organizer pockets, adjustable, padded straps for shoulder comfort this product arrives to most customers in 2-3 business days.

Ratings & reviews