This item is Discontinued.

This item is Discontinued.
Sonicare HX9924-41 Diamond Clean Smart 9500 Series Sonic Electric Toothbrush with Bluetooth & App; Silver (Discontinued)
Mfr #
HX9924/41
Zoro #
G704152941
UPC # 75020064479
Country of Origin China
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HX9924/41
- Zoro #
- G704152941
- UPC #
- 75020064479
- Country of Origin
- China
Description
The DiamondClean Smart is our best toothbrush, for complete care. Four high-performance brush heads let you focus on all areas of your oral health, and our Smart Sensor technology gives you personalized feedback and coaching.
Features- Removes up to 10x more plaque1for a deep clean
- Up to 7x healthier gums2in just 2 weeks
- Remove up to 100 percent more stains3in just 3 days
- Enjoy long-lasting fresh breath
- Start taking better care of your trouble areas
- Guides you to brush and highlights missed areas
- Guides you to reduce your scrubbing
- Alerts you if you're pressing too hard
- Takes you back to any missed spots for 100 percent coverage
- Brush heads automatically select the optimal settings
- Make sure you're getting the most from your brush head
- Choose from 5 modes & 3 intensity settings
- Easy and stylish charging home & away
- Handles 1 x DiamondClean Smart
- 1 x C3 Premium Plaque Control
- 1 x G3 Premium Gum Care
- 1 x W3 Premium White
- 1 x TongueCare+ tongue brush
- USB charging travel case
- Color: Silver
- Timer: BrushPacer and SmarTimer
- Speed: Up to 62000 brush movement/min
- Power Source: 110-220V
- Rechargeable: Yes
- Weight: 2.46 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.