
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-SSC-9752
Zoro #
G2572021
UPC #
758479097525
Country of Origin
Taiwan, Province of China
Dimensions
Width
10.5"
Depth
7.1"
Height
1.5"
Details
Product Type
Network Security/Firewall Appliance
Wireless LAN Standard
IEEE 802.11n
Features
PAT, IPSec NAT Traversal, NAT Traversal (NAT-T), NAT
Description
The SONICWALL brand NSA 220 WLS-N is a network security/firewall appliance with a wireless LAN standard of IEEE 802.11n. It has a width of 10.5", a depth of 7.1", and a height of 1.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.