7543 2 LED Magnifier with 3 Interchangeable Lens

  • Mfr # 7543
  • Zoro # G004142550
product price: 
$
28.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7543
Zoro #
G004142550
UPC #
51932075437
Country of Origin
China

Description

Features
  • 2 LED magnifier with three interchangeable lens
  • Simply pushing two buttons you can change the lens on this multipurpose magnifier
  • Switch between 2.75" (2.5x power), 2.50" (6x power) and 1.375" (16x power)
  • The handle has two bright long lasting LED bulbs
Specifications
  • Handle Size: 4" Long
  • Battery Type: 3x AAA Batteries
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews