FSH-341 30 LED Folding Desk Light

  • Mfr # FSH-341
  • Zoro # G504142531
product price: 
$
18.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSH-341
Zoro #
G504142531
UPC #
51932003416
Country of Origin
China

Description

Sonnet is unique in manufacturing LED products. We provide best quality magnifiers and chargeable clock radio. We use highly polished lens magnifier for excellent clarity. We produce portable magnifier which is easy to handle and maintain. Our clock radio comes with two charging points which can be used to charge other devices. We strive hard to meet your requirements by providing latest products30 LED Folding Desk Light.

Specifications
  • Dimension: 9.75" H x 5" W x 2.75" L
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews